
Carbide Quick Change - Boring Standard Right Hand
Mfr # QBB-230900-000
Zoro # G005307613
product price: $59.65
/eaKey Features
Overall Length
2.50" (2-1/2)
Shank Dia.
0.3125" (5/16)
Max. Bore Dia.
0.900"
Projection
0.0580"
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBB-230900-000
Zoro #
G005307613
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.50" (2-1/2)
Shank Dia.
0.3125" (5/16)
Max. Bore Dia.
0.900"
Neck Dia. (In.)
0.1720" (11/64)
Details
Projection
0.0580"
Finish
UN
Min. Bore
0.2500" (1/4)
Offset
0.0738"
Left/Right Hand
right hand
Description
0.2500" (1/4) Min Bore DIA x 0.900" Max Bore Depth x 0.0580" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.