Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Quick Change - Boring Standard Right Hand

  • Mfr # QBB5-160400

  • Zoro # G305307672


product price: $40.69
/ea

Key Features

Overall Length
1.50" (1-1/2)
Max. Bore Dia.
0.400"
Min. Bore
0.1760"
Neck Dia. (In.)
0.1200"
Offset
0.0663"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB5-160400
Zoro #
G305307672
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Max. Bore Dia.
0.400"
Neck Dia. (In.)
0.1200"
Shank Dia.
0.1875" (3/16)

Details

Min. Bore
0.1760"
Offset
0.0663"
Left/Right Hand
right hand
Projection
0.0400"
Finish
UN

Description

0.1760" Min Bore DIA x 0.400" Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.