Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Quick Change - Boring Standard Right Hand

  • Mfr # QBB5-200900

  • Zoro # G105308435


product price: $47.09
/ea

Key Features

Overall Length
2.50" (2-1/2)
Left/Right Hand
right hand
Offset
0.0750"
Finish
UN
Shank Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB5-200900
Zoro #
G105308435
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.50" (2-1/2)
Shank Dia.
0.2500" (1/4)
Neck Dia. (In.)
0.1500"
Max. Bore Dia.
0.900"

Details

Left/Right Hand
right hand
Offset
0.0750"
Finish
UN
Min. Bore
0.2160"
Projection
0.0500"

Description

0.2160" Min Bore DIA x 0.900" Max Bore Depth x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.005" Corner Radius - Carbide Quick Change - Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.