
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT2-060200
Zoro # G005308504
product price: $34.49
/eaKey Features
Overall Length
1.50" (1-1/2)
Offset
-0.0025"
Min. Bore
0.0700"
Max. Bore Dia.
0.200"
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBT2-060200
Zoro #
G005308504
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.50" (1-1/2)
Max. Bore Dia.
0.200"
Neck Dia. (In.)
0.0500"
Shank Dia.
0.1250" (1/8)
Details
Offset
-0.0025"
Min. Bore
0.0700"
Finish
UN
Projection
0.0100"
Left/Right Hand
right hand
Description
0.0700" Min Bore DIA x 0.200" Max Bore Depth x 0.0100" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.