
Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Mfr # PBT4-140250
Zoro # G105308213
product price: $34.99
/eaKey Features
Overall Length
2.00" (2)
Max. Bore Dia.
0.250" (1/4)
Offset
0.0463"
Left/Right Hand
right hand
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBT4-140250
Zoro #
G105308213
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.00" (2)
Max. Bore Dia.
0.250" (1/4)
Neck Dia. (In.)
0.1150"
Shank Dia.
0.1875" (3/16)
Details
Offset
0.0463"
Left/Right Hand
right hand
Finish
UN
Min. Bore
0.1520"
Projection
0.0250"
Description
0.1520" Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.