Zoro Homepage

Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated

  • Mfr # QMBB-020050X

  • Zoro # G905308215


product price: $61.75
/ea

Key Features

Overall Length
1.50" (1-1/2)
Projection
0.0020"
Width
0.0250"
Max. Bore Dia.
0.050"
Shank Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMBB-020050X
Zoro #
G905308215
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Width
0.0250"
Max. Bore Dia.
0.050"
Shank Dia.
0.1875" (3/16)
Neck Dia. (In.)
0.0160" (.4 mm)

Details

Projection
0.0020"
Left/Right Hand
right hand
Finish
AlTiN
Offset
0.0100"
Min. Bore
0.0180"

Description

0.0180" Min Bore DIA x 0.050" Max Bore Depth x 0.0250" Tooth Width x 0.0020" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.