Zoro Homepage

Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated

  • Mfr # QMBB-100200X

  • Zoro # G705308576


product price: $44.25
/ea

Key Features

Overall Length
1.50" (1-1/2)
Left/Right Hand
right hand
Projection
0.0125"
Shank Dia.
0.1875" (3/16)
Width
0.0700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMBB-100200X
Zoro #
G705308576
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.50" (1-1/2)
Shank Dia.
0.1875" (3/16)
Width
0.0700"
Max. Bore Dia.
0.200"
Neck Dia. (In.)
0.0750" (1.9 mm)

Details

Left/Right Hand
right hand
Projection
0.0125"
Finish
AlTiN
Min. Bore
0.0875"
Offset
0.0500"

Description

0.0875" Min Bore DIA x 0.200" Max Bore Depth x 0.0700" Tooth Width x 0.0125" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.