
Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Mfr # QBT6-160375X
Zoro # G405308210
product price: $46.79
/eaKey Features
Overall Length
1.50" (1-1/2)
Projection
0.0250"
Shank Dia.
0.1875" (3/16)
Neck Dia. (In.)
0.1350"
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBT6-160375X
Zoro #
G405308210
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.50" (1-1/2)
Shank Dia.
0.1875" (3/16)
Neck Dia. (In.)
0.1350"
Max. Bore Dia.
0.375" (3/8)
Details
Projection
0.0250"
Finish
AlTiN
Left/Right Hand
right hand
Offset
0.0663"
Min. Bore
0.1760"
Description
0.1760" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0250" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.