Zoro Homepage

Carbide Quick Change - Top Rake Boring Standard Right Hand

  • Mfr # QBT4-230750

  • Zoro # G405307817


product price: $63.59
/ea

Key Features

Overall Length
2.00" (2)
Min. Bore
0.2500" (1/4)
Offset
0.0738"
Left/Right Hand
right hand
Max. Bore Dia.
0.750" (3/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT4-230750
Zoro #
G405307817
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.00" (2)
Max. Bore Dia.
0.750" (3/4)
Neck Dia. (In.)
0.1900"
Shank Dia.
0.3125" (5/16)

Details

Min. Bore
0.2500" (1/4)
Offset
0.0738"
Left/Right Hand
right hand
Finish
UN
Projection
0.0400"

Description

0.2500" (1/4) Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0400" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.004" Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.