Zoro Homepage

Corner Radius End Mill, Carbide, 4-1/2" L

  • Mfr # VHSM-030-5K

  • Zoro # G9198080


product price: $22.59
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
6 mm
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHSM-030-5K
Zoro #
G9198080
UPC #
728709187326
Country of Origin
United States

Dimensions

Length of Cut
6 mm
Milling Diameter
0.5000"
Dimension Type
Decimal inch
Shank Dia.
4 mm
Corner Radius
0.3 mm
Milling Dia.
3 mm
Overall Length
50 mm

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, nACRo, Weldon Flat, Metric, 0.3 mm, 6 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.