Zoro Homepage

Corner Radius End Mill, nACRo, 1-1/2" L

  • Mfr # MEF-062-093-005K

  • Zoro # G9196148


product price: $32.95
/ea

Key Features

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
nACRo
Length of Cut
0.09375 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-062-093-005K
Zoro #
G9196148
UPC #
728709145234
Country of Origin
United States

Dimensions

Length of Cut
0.09375 in
Milling Diameter
0.0620"
Dimension Type
Decimal inch
Neck Dia.
0.058 in
Milling Dia.
0.0625 in
Corner Radius
0.005 in
Neck Length
1/4 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in

Description

Corner Radius End Mill, 0.0625 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.005 in, 0.09375 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.