Zoro Homepage

Corner Radius End Mill, nACRo, 2-1/2" L

  • Mfr # VHM-375-5-020K

  • Zoro # G9197496


product price: $58.19
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
nACRo
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHM-375-5-020K
Zoro #
G9197496
UPC #
728709186343
Country of Origin
United States

Dimensions

Length of Cut
0.875 in
Milling Diameter
0.3750"
Dimension Type
Decimal inch
Shank Dia.
3/8 in
Corner Radius
0.02 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, nACRo, Weldon Flat, Inch, 0.02 in, 0.875 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.