Zoro Homepage

Corner Radius End Mill, nACRo, 2" Length

  • Mfr # MEF-125-375-005K

  • Zoro # G9197435


product price: $43.65
/ea

Key Features

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
nACRo
Length of Cut
0.125 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-125-375-005K
Zoro #
G9197435
UPC #
728709147481
Country of Origin
United States

Dimensions

Length of Cut
0.125 in
Milling Diameter
0.1250"
Dimension Type
Decimal inch
Neck Dia.
0.121 in
Overall Length
2 in
Corner Radius
0.005 in
Shank Dia.
3/16 in
Neck Length
1/4 in
Milling Dia.
0.125 in

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, nACRo, Straight, Inch, 0.005 in, 0.125 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.