Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-020-250-002
Zoro # G9194608
product price: $39.85
/eaKey Features
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
0.03 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEF-020-250-002
Zoro #
G9194608
UPC #
728709142981
Country of Origin
United States
Dimensions
Length of Cut
0.03 in
Milling Diameter
0.0300"
Dimension Type
Decimal inch
Neck Dia.
0.019 in
Corner Radius
0.002 in
Milling Dia.
0.02 in
Neck Length
7/32 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Description
Corner Radius End Mill, 0.02 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.002 in, 0.03 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.