Corner Radius End Mill, Uncoated, 3" L
Mfr # MEF-125-1500-005
Zoro # G1826863
product price: $51.99
/eaKey Features
Measurement System
Inch
Milling Diameter
0.1250"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEF-125-1500-005
Zoro #
G1826863
UPC #
728709147399
Country of Origin
United States
Dimensions
Overall Length
3 in
Milling Diameter
0.1250"
Length of Cut
0.125 in
Dimension Type
Decimal inch
Corner Radius
0.005 in
Milling Dia.
0.125 in
Neck Length
1 3/8 in
Shank Dia.
3/16 in
Neck Dia.
0.121 in
Description
Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.005 in, 0.125 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.