Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Cutter, 0.2500" (1/4) Cutter dia, Neck Dia.: 0.1500"

  • Mfr # DT-250-090-010

  • Zoro # G1000215


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Finish
UN
Overall Length
2-1/2"
Neck Dia.
0.1500"
Length of Cut
0.064"
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT-250-090-010
Zoro #
G1000215
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Neck Dia.
0.1500"
Length of Cut
0.064"
Shank Dia.
1/4"
Cutter Dia.
1/4"
Corner Radius
0.010"
Neck Length
1/8"

Details

Finish
UN
Number of Flutes
2
End
Corner Radius
Included Angle
90 Degrees

Description

0.2500" (1/4) Cutter DIA x 0.010" Radius x 0.125" (1/8) Neck Length x 90° included Carbide Dovetail Cutter, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.