
ER Collets - Metric ID - Metallic Sealed ER20 X .4330 ID ER STEEL SEALED COLLET
Mfr # ERMS20-433
Zoro # G111946706
product price:Â $55.99
/eaKey Features
Overall Length
31.5 mm
Min. Bore Dia.
11.000 mm
Coating
UN
Type
ER20
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERMS20-433
Zoro #
G111946706
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
31.5 mm
Min. Bore Dia.
11.000 mm
Details
Coating
UN
Type
ER20
SAE or Metric
Metric
Description
11.000 mm Bore DIA x ER20 Taper Collet - Metallic Sealed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.