
ER Collets - Metric ID - Metallic Sealed ER32 X .3937 ID ER STEEL SEALED COLLET
Mfr # ERMS32-394
Zoro # G311946889
product price:Â $59.55
/eaKey Features
Coating
UN
Overall Length
40.0 mm
Min. Bore Dia.
10.000 mm
SAE or Metric
Metric
Type
ER32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERMS32-394
Zoro #
G311946889
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
40.0 mm
Min. Bore Dia.
10.000 mm
Details
Coating
UN
SAE or Metric
Metric
Type
ER32
Description
10.000 mm Bore DIA x ER32 Taper Collet - Metallic Sealed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.