ER Collets - Standard ID - Metallic Sealed ER16 X .3750 ID ER STEEL SEALED COLLET

  • Mfr # ERMS16-375

  • Zoro # G111946829


product price:  $49.99
/ea

Key Features

Type
ER16
Overall Length
1.08 in
Coating
UN
SAE or Metric
SAE
Min. Bore Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERMS16-375
Zoro #
G111946829
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.08 in
Min. Bore Dia.
3/8 in

Details

Type
ER16
Coating
UN
SAE or Metric
SAE

Description

0.3750in 3/8 Bore DIA x ER16 Taper Collet - Metallic Sealed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.