Zoro Homepage

Grooving Tool

  • Mfr # RR-030-6

  • Zoro # G4401494


product price: $38.49
/ea

Key Features

Style
Retaining Ring
Material
Micro Grain Carbide
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-030-6
Zoro #
G4401494
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
.250"
Groove Width
.030/.031"
Max. Cutting Depth
3/8"
Split Length
0.150"
Min. Bore Dia.
1/4"
Neck Dia.
0.1950"
Max. Bore Depth
3/8"

Details

Item
Grooving Tool
Style
Retaining Ring
Material
Micro Grain Carbide
Finish
Uncoated
Offset
.050"
Grade
C2
Application
Groove Boring
Cutting Direction
Right Hand
Projection
0.0500"

Description

Grooving Tool, 1/4 in, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.