Zoro Homepage

Grooving Tool

  • Mfr # RR-033-8

  • Zoro # G7880914


product price: $48.59
/ea

Key Features

Style
Retaining Ring
Material
Micro Grain Carbide
Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
.312"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-033-8
Zoro #
G7880914
UPC #
728709170823
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
.312"
Groove Width
.033/.034"
Max. Cutting Depth
1/2"
Min. Bore Dia.
5/16"
Split Length
0.160"
Neck Dia.
0.2070"
Max. Bore Depth
1/2"

Details

Item
Grooving Tool
Style
Retaining Ring
Material
Micro Grain Carbide
Finish
Uncoated
Grade
C2
Application
Groove Boring
Cutting Direction
Right Hand
Offset
.100"
Projection
0.1000"

Description

Grooving Tool, 5/16 in, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.