Zoro Homepage

Grooving Tool

  • Mfr # RRM-030-15

  • Zoro # G8441124


product price: $31.29
/ea

Key Features

Style
Retaining Ring
Material
Micro Grain Carbide
Overall Length
50mm
Shank Dia.
4mm
Bore Dia.
3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRM-030-15
Zoro #
G8441124
UPC #
728709172919
Country of Origin
United States

Dimensions

Overall Length
50mm
Shank Dia.
4mm
Bore Dia.
3mm
Groove Width
0.30mm
Max. Cutting Depth
10mm
Min. Bore Dia.
3.000 mm
Split Length
1.70 mm
Max. Bore Depth
15.00 mm
Neck Dia.
2.410 mm

Details

Item
Grooving Tool
Style
Retaining Ring
Material
Micro Grain Carbide
Finish
Uncoated
Application
Groove Boring
Grade
C2
Cutting Direction
Right Hand
Offset
0.60mm
Projection
0.580 mm

Description

Grooving Tool, 4mm, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.