Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooving Tool

  • Mfr # UP-37093-16

  • Zoro # G8064917


product price: $73.29
/ea

Key Features

Style
Undercut/Profile
Material
Micro Grain Carbide
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
.385"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP-37093-16
Zoro #
G8064917
UPC #
728709185940
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Dia.
.385"
Groove Width
.093/.095"
Max. Cutting Depth
1"
Radius
.093 in
Max. Bore Depth
1"
Neck Dia.
0.2700"
Split Length
3/8"
Min. Bore Dia.
0.3650"

Details

Item
Grooving Tool
Style
Undercut/Profile
Material
Micro Grain Carbide
Finish
Uncoated
Grade
C2
Cutting Angle
45 Degrees
Application
Groove Boring
Cutting Direction
Right Hand
Offset
.100"
Projection
0.0950"

Description

Grooving Tool, 3/8 in, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.