Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holder Straight Long Length Holder .5000 ID X 1.00 OD QTSPL Holder

  • Mfr # QTSPL-500-1000

  • Zoro # G111946294


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Type
II
Coating
UN
Shank Dia.
1 in
SAE or Metric
SAE
Thread Size
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTSPL-500-1000
Zoro #
G111946294
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Thread Size
3/8-18
Overall Length
5.80 in
Screw Thread Size
1/4-28 HP
Tool Holder Bore Diameter
1/2 in

Details

Type
II
Coating
UN
SAE or Metric
SAE

Description

0.5000in 1/2 Bore DIA x 1.0000in 1 Shank DIA x 5.80in Overall Length - Holder Straight Long Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.