Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 20-0825

  • Zoro # G8345784


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A06J SCLCR 2
Bar Dia.
0.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-0825
Zoro #
G8345784
UPC #
728709100691
Country of Origin
India

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.375"
Shank Dia.
3/8 in
Min. Bore Dia.
0.4900 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A06J SCLCR 2
Mounting Style
Screw
Type
Coolant Thru
Left/Right Hand
Right Hand
Style
90 Degrees Boring & Facing
For Use With
50-1100
Cutting Direction
Right Hand
Finish
UN
Number of Coolant Holes
1
Toolholder Style
A-SCLC
Compatible Hardware
Insert 50-1100
ISO Number
A06J SCLCR 2
Center to Cutting Tip
0.2750 in
Side Cutting Edge Angle
5 Degrees
Number of Inserts
1
Coolant Fed
Coolant Through
Head Material
Steel
Cutting Application
Boring, Facing
Insert Holding Type
Screw On
Insert Style
CCMT

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, A06J SCLCR 2, 0.2750 in, Insert 50-1100, Coolant Through, Boring, Facing, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.