Indexable Turning Toolholder, 3.9000 in L, High Speed Steel
Mfr # 10-3761
Zoro # G8364413
product price: $52.59
/eaKey Features
Overall Length
3.9000 in
Shank Material
High Speed Steel
Cutting Direction
Neutral
Material
C2 Micrograin Carbide
Style
Indexable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-3761
Zoro #
G8364413
UPC #
728709100417
Country of Origin
India
Dimensions
Overall Length
3.9000 in
Shank Dia.
5/16 in
Details
Item
Indexable Turning Toolholder
Shank Material
High Speed Steel
Cutting Direction
Neutral
Material
C2 Micrograin Carbide
Style
Indexable
Finish
Uncoated
Cutting Application
Profiling, Turning
Insert Style
DCMT
Description
Indexable Turning Toolholder, Profiling, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.