Zoro Homepage

Indexable Turning Toolholder, 3.9000 in L, High Speed Steel

  • Mfr # 10-3764

  • Zoro # G8326805


product price: $74.19
/ea

Key Features

Overall Length
3.9000 in
Shank Material
High Speed Steel
Style
Indexable
Material
C2 Micrograin Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-3764
Zoro #
G8326805
UPC #
728709100448
Country of Origin
India

Dimensions

Overall Length
3.9000 in
Shank Dia.
11/16 in

Details

Item
Indexable Turning Toolholder
Shank Material
High Speed Steel
Style
Indexable
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Neutral
Cutting Application
Profiling, Turning
Insert Style
DCMT

Description

Indexable Turning Toolholder, Profiling, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.