
Keyseat Cutter, Square, 0.0938" Cutter dia, Neck Dia.: 3/64"
Mfr # KC-093-140-015
Zoro # G0992987
product price: $49.45
/eaKey Features
Cutter Dia.
0.0938"
Overall Length
1-1/2"
Shank Dia.
1/8"
Neck Dia.
3/64"
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KC-093-140-015
Zoro #
G0992987
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.0938"
Overall Length
1-1/2"
Shank Dia.
1/8"
Neck Dia.
3/64"
Face Width
1/64"
Neck Length
1/8"
Details
Finish
UN
Number of Flutes
4
Projection
0.0194"
End
Square
Description
0.0938" Cutter DIA x 0.015" (1/64) Width x 0.125" (1/8) Neck Length CarbideSquare Keyseat Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.