Zoro Homepage

Miniature Boring Tool, 38 mm L, C2 Micrograin Carbide

  • Mfr # MBBM-009050

  • Zoro # G8138995


product price: $36.25
/ea

Key Features

Overall Length
38 mm
Bore Depth
5.00 mm
Shank Dia.
3 mm
Application
Boring
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBBM-009050
Zoro #
G8138995
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Bore Depth
5.00 mm
Shank Dia.
3 mm
Bore Dia.
0.9 mm
Min. Bore Dia.
0.805 mm
Groove Width
0.640 mm
Neck Dia.
0.710 mm
Max. Bore Depth
5.00 mm

Details

Item
Miniature Boring Tool
Application
Boring
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.095 mm

Description

0.805 mm Min Bore DIA x 5.00 mm Max Bore Depth x 0.640 mm Tooth Width x 0.095 mm Projection x 3.000 mm Shank DIA x 38.0 mm Overall Length - Carbide Miniature Boring Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.