
Miniature Boring Tool, 38 mm L, C2 Micrograin Carbide
Mfr # MBBM-010050
Zoro # G8310181
product price: $38.39
/eaKey Features
Overall Length
38 mm
Bore Depth
5.00 mm
Shank Dia.
3 mm
Application
Boring
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBBM-010050
Zoro #
G8310181
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Bore Depth
5.00 mm
Shank Dia.
3 mm
Bore Dia.
1.0 mm
Max. Bore Depth
5.00 mm
Groove Width
0.640 mm
Min. Bore Dia.
0.905 mm
Neck Dia.
0.810 mm
Details
Item
Miniature Boring Tool
Application
Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.095 mm
Description
0.905 mm Min Bore DIA x 5.00 mm Max Bore Depth x 0.640 mm Tooth Width x 0.095 mm Projection x 3.000 mm Shank DIA x 38.0 mm Overall Length - Carbide Miniature Boring Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.