
Quick Change Boring Tool, 2.500" L, C2 Micrograin Carbide
Mfr # QBM-3001000X
Zoro # G8268671
product price: $85.75
/ea
Free Shipping & Returns
Key Features
Overall Length
2.500"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Radius
.008"
Application
For Mills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBM-3001000X
Zoro #
G8268671
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.500"
Radius
.008"
Bore Dia.
.300"
Bore Depth
1.00"
Shank Dia.
.3750"
Max. Bore Depth
1"
Corner Radius
0.008"
Neck Dia.
0.2800"
Groove Width
0.1620"
Details
Item
Quick Change Boring Tool
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Application
For Mills
Finish
AlTiN Coated
Projection
0.0270"
Description
1.000" (1) Max Bore Depth x 0.1620" Tooth Width x 0.0270" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Boring Head Tool Right Hand, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.