Zoro Homepage

Quick Change Boring Tool, 3.000" L, C2 Micrograin Carbide

  • Mfr # QBM-3601500X

  • Zoro # G7837602


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.000"
Shank Dia.
.3750"
Cutting Direction
Right Hand
Bore Depth
1.50"
Application
For Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBM-3601500X
Zoro #
G7837602
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.000"
Shank Dia.
.3750"
Bore Depth
1.50"
Radius
.008"
Bore Dia.
.360"
Groove Width
0.2390"
Corner Radius
0.008"
Max. Bore Depth
1-1/2"
Neck Dia.
0.3350"

Details

Item
Quick Change Boring Tool
Cutting Direction
Right Hand
Application
For Mills
Finish
AlTiN Coated
Material
C2 Micrograin Carbide
Projection
0.0410"

Description

1.500" (1-1/2) Max Bore Depth x 0.2390" Tooth Width x 0.0410" Projection x 0.3750" (3/8) Shank DIA x 3.00" (3) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Boring Head Tool Right Hand, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.