Zoro Homepage

Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide

  • Mfr # QBM-3602000

  • Zoro # G7920001


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3.500"
Bore Depth
2.00"
Application
For Mills
Material
C2 Micrograin Carbide
Bore Dia.
.360"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBM-3602000
Zoro #
G7920001
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.500"
Bore Depth
2.00"
Bore Dia.
.360"
Radius
.008"
Shank Dia.
.3750"
Max. Bore Depth
2"
Groove Width
0.3030"
Corner Radius
0.008"
Neck Dia.
0.3350"

Details

Item
Quick Change Boring Tool
Application
For Mills
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0520"

Description

2.000" (2) Max Bore Depth x 0.3030" Tooth Width x 0.0520" Projection x 0.3750" (3/8) Shank DIA x 3.50" (3-1/2) Overall Length x 0.008" Corner Radius - Carbide Quick Change - Boring Head Tool Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.