Zoro Homepage

Quick Change - Boring Tools - Right Hand .110 HW X .003 R X .800 Depth QBB, AlTiN

  • Mfr # QBB3-110800X

  • Zoro # G911946630


product price: $43.95
/ea

Key Features

Overall Length
2 in
Min. Bore
0.1220 in
Radius
0.003 in
SAE or Metric
SAE
Neck Dia. (In.)
0.0820 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB3-110800X
Zoro #
G911946630
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Radius
0.003 in
Neck Dia. (In.)
0.0820 in
Bore Depth
0.800 in
Shank Dia.
3/16 in
Length from Holder
1.090 in
Head Width
0.110 in

Details

Min. Bore
0.1220 in
SAE or Metric
SAE
Offset
0.0163 in
Finish
AlTiN
Projection
0.0280 in
Left/Right Hand
Right Hand

Description

0.1220in Min Bore DIA x 0.800in Max Bore Depth x 0.0280in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length x 0.003in Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.