Zoro Homepage

Quick Change - Boring Tools - Right Hand .230 HW X .005 R X 1.75 Depth QBB, AlTiN

  • Mfr # QBB5-2301750X

  • Zoro # G811946525


product price: $72.45
/ea

Key Features

Overall Length
3 in
Offset
0.0738 in
Neck Dia. (In.)
11/64 in
Radius
0.005 in
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB5-2301750X
Zoro #
G811946525
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Neck Dia. (In.)
11/64 in
Radius
0.005 in
Shank Dia.
5/16 in
Bore Depth
1-3/4 in
Head Width
0.230 in
Length from Holder
1.853 in

Details

Offset
0.0738 in
Finish
AlTiN
Projection
0.0580 in
Left/Right Hand
Right Hand
Min. Bore
1/4 in
SAE or Metric
SAE

Description

0.2500in 1/4 Min Bore DIA x 1.750in 1-3/4 Max Bore Depth x 0.0580in Projection x 0.3125in 5/16 Shank DIA x 3.00in 3 Overall Length x 0.005in Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.