Zoro Homepage

Quick Change - Boring Tools - Right Hand .230 HW X .005 R X 1.75 Depth QBB

  • Mfr # QBB5-2301750

  • Zoro # G611946480


product price: $64.25
/ea

Key Features

Overall Length
3 in
Projection
0.0580 in
Bore Depth
1-3/4 in
Shank Dia.
5/16 in
Radius
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB5-2301750
Zoro #
G611946480
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Depth
1-3/4 in
Shank Dia.
5/16 in
Radius
0.005 in
Neck Dia. (In.)
11/64 in
Length from Holder
1.853 in
Head Width
0.230 in

Details

Finish
UN
Projection
0.0580 in
SAE or Metric
SAE
Offset
0.0738 in
Min. Bore
1/4 in
Left/Right Hand
Right Hand

Description

0.2500in 1/4 Min Bore DIA x 1.750in 1-3/4 Max Bore Depth x 0.0580in Projection x 0.3125in 5/16 Shank DIA x 3.00in 3 Overall Length x 0.005in Corner Radius - Carbide Quick Change - Boring Standard Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.