Zoro Homepage

Quick Change, Boring Tools, Right Hand, Sharp, 0.160" Min Bore dia, Max. Bore Depth: 1"

  • Mfr # QBB-1601000-000

  • Zoro # G0992320


product price: $40.55
/ea

Key Features

Overall Length
2"
Cutting Direction
Right Hand
Finish
UN
Projection
0.0400"
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-1601000-000
Zoro #
G0992320
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/16"
Neck Dia.
0.1200"
Min. Bore Dia.
0.1600"
Max. Bore Depth
1"
Groove Width
1/8"

Details

Cutting Direction
Right Hand
Finish
UN
Projection
0.0400"

Description

0.160" Min Bore DIA x 1.000" (1) Max Bore Depth 0.1250" (1/8) Tooth Width 0.040" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.