
Quick Change, Boring Tools, Right Hand , Sharp, 0.2500 1/4 Min Bore, 1-1/4 Max
Mfr # QBB-2301250-000X
Zoro # G911240325
product price: $68.49
/eaKey Features
Shank Dia.
5/16 in
Overall Length
2-1/2 in
Projection
0.0580 in
Cutting Direction
Right Hand
Coating
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBB-2301250-000X
Zoro #
G911240325
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/16 in
Overall Length
2-1/2 in
Head Width
0.230 in
Neck Dia.
11/64 in
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
1/4 in
Length from Holder
1.353 in
Details
Projection
0.0580 in
Cutting Direction
Right Hand
Coating
AlTiN
Centerline Offset
0.0738 in
Description
0.2500 1/4 Min Bore Dia X 1-1/4 Max Bore Depth X 0.0580 Projection X 0.3125 5/16 Shank Dia X 2.50 2-1/2 Overall Length - Carbide Quick Change - Boring Standard Right Hand, Altin Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.