Zoro Homepage

Quick Change, Boring Tools, Right Hand, Sharp, 0.290" Min Bore dia, Groove Width: 0.2000"

  • Mfr # QBB-2901000-000X

  • Zoro # G0984167


product price: $68.49
/ea

Key Features

Overall Length
2-1/2"
Cutting Direction
Right Hand
Projection
0.0730"
Shank Dia.
5/16"
Max. Bore Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-2901000-000X
Zoro #
G0984167
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
5/16"
Max. Bore Depth
1"
Neck Dia.
0.2170"
Min. Bore Dia.
0.2900"
Groove Width
0.2000"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0730"

Description

0.290" Min Bore DIA x 1.000" (1) Max Bore Depth 0.2000" Tooth Width 0.073" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.