
Quick Change - Boring Tools - Right Hand - Sharp .160 Head Width X 1.25 Depth QBB
Mfr # QBB-1601250-000
Zoro # G011946653
product price: $37.95
/eaKey Features
Overall Length
2-1/2 in
Offset
0.0663 in
Projection
0.0400 in
Bore Depth
1-1/4 in
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBB-1601250-000
Zoro #
G011946653
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Bore Depth
1-1/4 in
Shank Dia.
3/16 in
Neck Dia. (In.)
0.1200 in
Length from Holder
1.590 in
Head Width
0.160 in
Details
Offset
0.0663 in
Projection
0.0400 in
Left/Right Hand
Right Hand
SAE or Metric
SAE
Min. Bore
0.1760 in
Finish
UN
Description
0.1760in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.0400in Projection x 0.1875in 3/16 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Quick Change - Boring Standard Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.