Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change, Boring Tools, Right Hd, Sharp, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 1/4"

  • Mfr # QBB-140250-000

  • Zoro # G0988227


product price: $41.99
/ea

Key Features

Overall Length
1-1/2"
Cutting Direction
Right Hand
Shank Dia.
3/16"
Projection
0.0350"
Min. Bore Dia.
9/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-140250-000
Zoro #
G0988227
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Shank Dia.
3/16"
Min. Bore Dia.
9/64"
Max. Bore Depth
1/4"
Groove Width
1/8"
Neck Dia.
0.1050"

Details

Cutting Direction
Right Hand
Finish
UN
Projection
0.0350"

Description

0.140" (9/64) Min Bore DIA x 0.250" (1/4) Max Bore Depth 0.1250" (1/8) Tooth Width 0.035" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.