Quick Change - Boring Tools - Top Rake Chipbreaker .060 HW X .002 R X .300 Depth QBT

  • Mfr # QBT-060300

  • Zoro # G711946946


product price: $38.79
/ea

Key Features

Overall Length
1-1/2 in
Left/Right Hand
Right Hand
Radius
0.002 in
Projection
0.0100 in
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-060300
Zoro #
G711946946
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
0.002 in
Shank Dia.
3/16 in
Bore Depth
0.300 in
Neck Dia. (In.)
0.0500 in
Length from Holder
0.590 in
Head Width
0.060 in

Details

Left/Right Hand
Right Hand
Projection
0.0100 in
Min. Bore
0.0700 in
Finish
UN
SAE or Metric
SAE
Offset
-0.0338 in

Description

0.0700in Min Bore DIA x 0.300in Max Bore Depth x 0.0100in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.002in Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.