Quick Change - Boring Tools - Top Rake Chipbreaker .070 HW X .004 R X .300 Depth QBT, AlTiN

  • Mfr # QBT-070300X

  • Zoro # G711946649


product price: $44.19
/ea

Key Features

Overall Length
1-1/2 in
Neck Dia. (In.)
0.0550 in (1.4 mm)
Radius
0.004 in
Bore Depth
0.300 in
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-070300X
Zoro #
G711946649
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Neck Dia. (In.)
0.0550 in (1.4 mm)
Radius
0.004 in
Bore Depth
0.300 in
Shank Dia.
3/16 in
Head Width
0.070 in
Length from Holder
0.590 in

Details

SAE or Metric
SAE
Min. Bore
0.0800 in
Offset
-0.0238 in
Finish
AlTiN
Projection
1/64 in
Left/Right Hand
Right Hand

Description

0.0800in Min Bore DIA x 0.300in Max Bore Depth x 0.0150in 1/64 Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.004in Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.