
Quick Change - Boring Tools - Top Rake Chipbreaker .120 HW X .004 R X 1.25 Depth QBT
Mfr # QBT-1201250
Zoro # G211946613
product price: $42.49
/eaKey Features
Overall Length
2-1/2 in
Shank Dia.
3/16 in
Bore Depth
1-1/4 in
Neck Dia. (In.)
0.1000 in
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBT-1201250
Zoro #
G211946613
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
3/16 in
Bore Depth
1-1/4 in
Neck Dia. (In.)
0.1000 in
Radius
0.004 in
Length from Holder
1.590 in
Head Width
0.120 in
Details
Left/Right Hand
Right Hand
Min. Bore
0.1320 in
Projection
0.0200 in
Finish
UN
SAE or Metric
SAE
Offset
0.0263 in
Description
0.1320in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.0200in Projection x 0.1875in 3/16 Shank DIA x 2.50in 2-1/2 Overall Length x 0.004in Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.