
Quick Change - Boring Tools - Top Rake Chipbreaker .140 HW X .004 R X 1.00 Depth QBT, AlTiN
Mfr # QBT-1401000X
Zoro # G711946526
product price: $44.19
/eaKey Features
Overall Length
2 in
Finish
AlTiN
Shank Dia.
3/16 in
Radius
0.004 in
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBT-1401000X
Zoro #
G711946526
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
3/16 in
Radius
0.004 in
Neck Dia. (In.)
0.1150 in
Bore Depth
1 in
Head Width
9/64 in
Length from Holder
1.090 in
Details
Finish
AlTiN
Left/Right Hand
Right Hand
Projection
0.0250 in
SAE or Metric
SAE
Min. Bore
0.1520 in
Offset
0.0463 in
Description
0.1520in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0250in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length x 0.004in Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.