Zoro Homepage

Quick Change, Face Grooving Tool Full Radius, 0.250" (1/4) Min Bore dia, Finish: AlTiN

  • Mfr # QFGF-250-020X

  • Zoro # G1003030


product price: $53.25
/ea

Key Features

Overall Length
2"
Shank Dia.
1/4"
Groove Width
0.0200"
Finish
AlTiN
Radius
0.0100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFGF-250-020X
Zoro #
G1003030
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
1/4"
Groove Width
0.0200"
Radius
0.0100"
Min. Bore Dia.
1/4"
Split Length
0.190"

Details

Finish
AlTiN
Projection
0.0500"
Cutting Direction
Right Hand

Description

0.250" (1/4) Min Bore DIA x 0.0200" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.0100" Radius - Carbide Quick Change - Face Grooving Full Radius Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.