Zoro Homepage

Quick Change Metric Threading Tool, Topping, 13.000 Mm Min Bore, 44.00 Mm Max

  • Mfr # QTMT-200250-44

  • Zoro # G611239896


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Measurement Type
Metric
Size
M20x2.5
Coating
UN
Length from Holder
2.04 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTMT-200250-44
Zoro #
G611239896
UPC #
-
Country of Origin
United States

Dimensions

Size
M20x2.5
Length from Holder
2.04 mm
Min. Bore Dia.
13.000 mm
Max. Bore Depth
44.00 mm
Head Width
12.50 mm
Overall Length
3.50 in
Shank Dia.
0.5000 in
Neck Dia.
10.980 mm

Details

Cutting Direction
Right Hand
Measurement Type
Metric
Coating
UN
Offset
1.086 mm
Projection
1.353 mm
Included Angle
60
Angle per Side
30
Centerline Offset
6.150 mm

Description

13.000 Mm Min Bore Dia X 44.00 Mm Max Bore Depth X 1.353 Mm Projection X 0.5000 Shank Dia X 3.50 Overall Length M20X2.5 - Carbide Quick Change - Metric Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.