Zoro Homepage

Quick Change Metric Threading Tool, Topping, 6.000 Mm Min Bore, 22.00 Mm Max

  • Mfr # QTMT-080125-22X

  • Zoro # G611240007


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Measurement Type
Metric
Coating
AlTiN
Size
M8x1.25
Length from Holder
1.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTMT-080125-22X
Zoro #
G611240007
UPC #
-
Country of Origin
United States

Dimensions

Size
M8x1.25
Length from Holder
1.35 mm
Min. Bore Dia.
6.000 mm
Neck Dia.
4.660 mm
Overall Length
2.50 in
Head Width
5.50 mm
Shank Dia.
0.3125 in
Max. Bore Depth
22.00 mm

Details

Cutting Direction
Right Hand
Measurement Type
Metric
Coating
AlTiN
Angle per Side
30
Offset
0.607 mm
Projection
0.677 mm
Included Angle
60
Centerline Offset
1.530 mm

Description

6.000 Mm Min Bore Dia X 22.00 Mm Max Bore Depth X 0.677 Mm Projection X 0.3125 Shank Dia X 2.50 Overall Length M8X1.25 - Carbide Quick Change - Metric Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.