Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide

  • Mfr # QPF-050200

  • Zoro # G8312035


product price: $35.49
/ea

Key Features

Overall Length
1-1/2 in
Radius
.005 in
Projection
.025 in
Application
For Profiling
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPF-050200
Zoro #
G8312035
UPC #
728709162347
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
.005 in
Shank Dia.
3/16 in
Bore Dia.
.050"
Bore Depth
.200"
Neck Dia.
0.0450"
Corner Radius
0.005"
Max. Bore Depth
0.200"
Groove Width
0.0550"
Min. Bore Dia.
0.0500"

Details

Item
Quick Change Profiling Tool
Projection
.025 in
Application
For Profiling
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Offset
0.027"

Description

Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.