Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-050500
Zoro # G8146153
product price: $32.79
/eaKey Features
Overall Length
1-1/2 in
Bore Dia.
.050"
Bore Depth
.500"
Radius
.005 in
Application
For Profiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPF-050500
Zoro #
G8146153
UPC #
728709162385
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Bore Dia.
.050"
Bore Depth
.500"
Radius
.005 in
Shank Dia.
3/16 in
Neck Dia.
0.0450"
Groove Width
0.0550"
Corner Radius
0.005"
Min. Bore Dia.
0.0500"
Max. Bore Depth
1/2"
Details
Item
Quick Change Profiling Tool
Finish
Uncoated
Application
For Profiling
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
.025 in
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Offset
0.027"
Description
Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.